Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 Honda CRV, CSC2MO11HD7679
- Mfr # CSC2MO11HD7679
- Zoro # G900153544
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 Honda CR-V
Family Code
HD7679
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO11HD7679
- Zoro #
- G900153544
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2010 To 2011 Honda CR-V
- Color
- Camo Mossy Oak Mountain Country with Black Sides
- Family Code
- HD7679
Description
Seat Covers in Neosupreme for 2010-2011 Honda CR-V - (R), 60/40 bottom, 40/20/40 backrest, w/3 adjustable non-removable headrests, w/armrest & cupholder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov