Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 Nissan Frontier, CSC2A4NS7542
Mfr # CSC2A4NS7542
Zoro # G800098266
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2011 Nissan Frontier
Family Code
NS7542
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A4NS7542
- Zoro #
- G800098266
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2010 To 2011 Nissan Frontier
- Family Code
- NS7542
Description
Seat Covers in Neosupreme for 2010-2011 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/folding pass seat, w/side airbag