Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 Nissan Frontier, CSC2AWNS7546
Mfr # CSC2AWNS7546
Zoro # G400208065
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 Nissan Frontier
Family Code
NS7546
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWNS7546
- Zoro #
- G400208065
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- Seat Position
- Rear
- For Use With
- For 2010 To 2011 Nissan Frontier
- Family Code
- NS7546
Description
Seat Covers in Neosupreme for 2010-2011 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov