Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 Nissan Xterra, CSCMO11NS7533
Mfr # CSCMO11NS7533
Zoro # G400314254
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS7533
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO11NS7533
- Zoro #
- G400314254
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Mountain Country Solid
- Seat Position
- Front
- For Use With
- For 2010 To 2011 Nissan Xterra
- Family Code
- NS7533
Description
Seat Covers in Neosupreme for 2010-2011 Nissan Xterra - (F), 50/50 manual bucket, w/o turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov