Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102011 Nissan Xterra, CSCPD36NS7534
Mfr # CSCPD36NS7534
Zoro # G500313126
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2011 Nissan Xterra
Family Code
NS7534
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD36NS7534
- Zoro #
- G500313126
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Sand Solid
- Seat Position
- Rear
- For Use With
- For 2010 To 2011 Nissan Xterra
- Family Code
- NS7534
Description
Seat Covers in Neosupreme for 2010-2011 Nissan Xterra - (R), 60/40 split bench w/2 removable headrests, w/o armrest