Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102012 Dodge Nitro, CSC2MO12DG9416
- Mfr # CSC2MO12DG9416
- Zoro # G300168988
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2012 Dodge Nitro
Family Code
DG9416
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO12DG9416
- Zoro #
- G300168988
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Eclipse with Black sides
- Seat Position
- Front
- For Use With
- For 2010 To 2012 Dodge Nitro
- Family Code
- DG9416
Description
Seat Covers in Neosupreme for 2010-2012 Dodge Nitro - (F), 50/50 bucket, w/adjustable headrest, w/fold-flat pass seat