Shop COVERKING

Seat Covers in Neosupreme for 20102012 Dodge Nitro, CSC2MO12DG9418

  • Mfr # CSC2MO12DG9418

  • Zoro # G900170862


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2012 Dodge Nitro
Family Code
DG9418
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO12DG9418
Zoro #
G900170862
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Eclipse with Black sides
For Use With
For 2010 To 2012 Dodge Nitro
Family Code
DG9418

Description

Seat Covers in Neosupreme for 2010-2012 Dodge Nitro - (F), 50/50 bucket, w/adjustable headrest, w/fold flat pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews