Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102012 Jeep Liberty, CSCRT06JP7236
Mfr # CSCRT06JP7236
Zoro # G800332469
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2012 Jeep Liberty
Family Code
JP7236
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT06JP7236
- Zoro #
- G800332469
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5
- Seat Position
- Rear
- For Use With
- For 2010 To 2012 Jeep Liberty
- Family Code
- JP7236
Description
Seat Covers in Neosupreme for 2010-2012 Jeep Liberty - (R), 60/40 Split,W/2 Removable Headrests,No Armrest,No Console