Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102012 Nissan, CSCMO12NS7536
Mfr # CSCMO12NS7536
Zoro # G400328398
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2012 Nissan Pathfinder
Family Code
NS7536
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO12NS7536
- Zoro #
- G400328398
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Eclipse Solid
- Seat Position
- Front
- For Use With
- For 2010 To 2012 Nissan Pathfinder
- Family Code
- NS7536
Description
Seat Covers in Neosupreme for 2010-2012 Nissan Pathfinder - (F), 50/50 bucket, w/pwr dr, w/pwr pass, w/manual lumbar, w/o folding pass seat, w/side airbag