Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102013 Cadillac, CSCKT15CD7312
Mfr # CSCKT15CD7312
Zoro # G600264915
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 Cadillac Escalade EXT
Family Code
CD7312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT15CD7312
- Zoro #
- G600264915
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2013 Cadillac Escalade EXT
- Color
- Kryptek Camo Neptune Solid
- Family Code
- CD7312
Description
Seat Covers in Neosupreme for 2010-2013 Cadillac Escalade EXT - (F), 50/50 bukt, w/side airbag, w/aftermarket hdrst dvd screen,CUT-OUT WILL NOT FIT ALL SCREEN SIZES
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov