Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102013 Chevrolet Truck, CSC2A1CH9459
Mfr # CSC2A1CH9459
Zoro # G600097605
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2010 To 2013 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH9459
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1CH9459
- Zoro #
- G600097605
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Black
- For Use With
- For 2010 To 2013 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH9459
Description
Seat Covers in Neosupreme for 2010-2013 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 40/20/40, w/adj non-remov hdrst, w/folding console and lid, w/side airbag.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov