Seat Covers in Neosupreme for 20102013 Ford Transit, CSC2KT13FD8399

  • Mfr # CSC2KT13FD8399
  • Zoro # G300199036
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 Ford Transit Connect
Family Code
FD8399
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT13FD8399
Zoro #
G300199036
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 2010 To 2013 Ford Transit Connect
Family Code
FD8399

Description

Seat Covers in Neosupreme for 2010-2013 Ford Transit Connect - (F), 50/50 bucket, w/removable headrest, w/dr armrest, w/dr lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.