Shop COVERKING

Seat Covers in Neosupreme for 20102013 GMC Yukon F, CSCPD34GM8594

  • Mfr # CSCPD34GM8594

  • Zoro # G100319733


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon
Family Code
GM8594
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD34GM8594
Zoro #
G100319733
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon
Color
Digital Camo Jungle Solid
Family Code
GM8594

Description

Seat Covers in Neosupreme for 2010-2013 GMC Yukon - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews