Shop COVERKING

Seat Covers in Neosupreme for 20102013 GMC Yukon XL, CSC2KT16GM8685

  • Mfr # CSC2KT16GM8685

  • Zoro # G600201576


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon XL
Family Code
GM8685
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT16GM8685
Zoro #
G600201576
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon XL
Color
Kryptek Camo Raid With Black Sides
Family Code
GM8685

Description

Seat Covers in Neosupreme for 2010-2013 GMC Yukon XL - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid, w/side airbag

Ratings & reviews