Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102013 GMC Yukon XL, CSC2MO06GM8685
- Mfr # CSC2MO06GM8685
- Zoro # G200166046
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon XL
Family Code
GM8685
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO06GM8685
- Zoro #
- G200166046
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2013 GMC Yukon XL
- Color
- Camo Mossy Oak Bottomland with Black Sides
- Family Code
- GM8685
Description
Seat Covers in Neosupreme for 2010-2013 GMC Yukon XL - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid, w/side airbag