Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102013 Kia Forte Sedan, CSCKT08KI7080
Mfr # CSCKT08KI7080
Zoro # G500237477
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 Kia Forte Sedan
Family Code
KI7080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT08KI7080
- Zoro #
- G500237477
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2013 Kia Forte Sedan
- Color
- Kryptek Camo Mandrake Solid
- Family Code
- KI7080
Description
Seat Covers in Neosupreme for 2010-2013 Kia Forte Sedan - (F), 50/50 bucket, w/adjustable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov