Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102013 MercedesBenz, CSC2MO04MD9348
- Mfr # CSC2MO04MD9348
- Zoro # G900157870
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2013 Mercedes-Benz Sprinter
Family Code
MD9348
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO04MD9348
- Zoro #
- G900157870
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2013 Mercedes-Benz Sprinter
- Color
- Camo Mossy Oak Obsession with Black Sides
- Family Code
- MD9348
Description
Seat Covers in Neosupreme for 2010-2013 Mercedes-Benz Sprinter - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, W/O SEAT AIR SUSPENSION