Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102014 Hyundai Genesis, CSCKT14HI7295
Mfr # CSCKT14HI7295
Zoro # G200245253
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2014 Hyundai Genesis Coupe
Family Code
HI7295
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT14HI7295
- Zoro #
- G200245253
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2010 To 2014 Hyundai Genesis Coupe
- Color
- Kryptek Camo Pontus Solid
- Family Code
- HI7295
Description
Seat Covers in Neosupreme for 2010-2014 Hyundai Genesis Coupe - (R), Solid Bench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov