Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102014 Mazda 2 F, CSCKT12MA9359
Mfr # CSCKT12MA9359
Zoro # G400281235
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2014 Mazda 2
Family Code
MA9359
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT12MA9359
- Zoro #
- G400281235
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Yeti Solid
- Seat Position
- Front
- For Use With
- For 2010 To 2014 Mazda 2
- Family Code
- MA9359
Description
Seat Covers in Neosupreme for 2010-2014 Mazda 2 - (F), 50/50 bkt, w/removable hdrst, w/side airbag, manual drvr & pass seat, no lumbar on seat