Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102014 Subaru Legacy, CSC2MO11SU9346
Mfr # CSC2MO11SU9346
Zoro # G800144802
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9346
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO11SU9346
- Zoro #
- G800144802
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Mountain Country with Black Sides
- Seat Position
- Front
- For Use With
- For 2010 To 2014 Subaru Legacy, SUS, Outback SEDAN
- Family Code
- SU9346
Description
Seat Covers in Neosupreme for 2010-2014 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bkt, w/removable headrest, w/side airbag, w/pwr dr, w/pwr pas