Shop COVERKING

Seat Covers in Neosupreme for 20102015 Chevrolet, CSC2A9CH9448

  • Mfr # CSC2A9CH9448

  • Zoro # G200090419


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2010 To 2015 Chevrolet Express 1500/2500/3500
Family Code
CH9448
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A9CH9448
Zoro #
G200090419
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
For Use With
For 2010 To 2015 Chevrolet Express 1500/2500/3500
Color
Navy Blue with Black sides
Family Code
CH9448

Description

Seat Covers in Neosupreme for 2010-2015 Chevrolet Express 1500/2500/3500 - (F), 50/50 bucket, w/built-in headrest, w/1 armrest per seat, Full Size Van, Not for Cutaway

Ratings & reviews