Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102015 Chevrolet, CSC2PD32CH9607
- Mfr # CSC2PD32CH9607
- Zoro # G900161860
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2010 To 2015 Chevrolet Express 1500/2500/3500
Family Code
CH9607
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD32CH9607
- Zoro #
- G900161860
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Digital Camo Urban with Black Sides
- For Use With
- For 2010 To 2015 Chevrolet Express 1500/2500/3500
- Family Code
- CH9607
Description
Seat Covers in Neosupreme for 2010-2015 Chevrolet Express 1500/2500/3500 - (F), 50/50 bucket, w/built-in headrest, w/o armrest, Full Size Van, Not for Cutaway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov