Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102015 GMC Savana, CSCMO11GM9427
Mfr # CSCMO11GM9427
Zoro # G500316882
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2015 GMC Savana 1500/2500/3500
Family Code
GM9427
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO11GM9427
- Zoro #
- G500316882
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2010 To 2015 GMC Savana 1500/2500/3500
- Color
- Camo Mossy Oak Mountain Country Solid
- Family Code
- GM9427
Description
Seat Covers in Neosupreme for 2010-2015 GMC Savana 1500/2500/3500 - (F), 50/50 bucket, w/built-in headrest, w/1 armrrest per seat, Full Size Van, Not for Cutaway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.