Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102015 MercedesBenz, CSC2PD38MD9704
Mfr # CSC2PD38MD9704
Zoro # G000223314
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2015 Mercedes-Benz GLK-Class
Family Code
MD9704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38MD9704
- Zoro #
- G000223314
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2010 To 2015 Mercedes-Benz GLK-Class
- Family Code
- MD9704
Description
Seat Covers in Neosupreme for 2010-2015 Mercedes-Benz GLK-Class - (F), 50/50 bucket, w/o DVD headrests, w/side airbag, w/o dr inner bkrst lever, w/pas inner bkrst lvr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov