Shop COVERKING

Seat Covers in Neosupreme for 20102015 MINI Cooper, CSC2KT08MN9248

  • Mfr # CSC2KT08MN9248
  • Zoro # G200214945

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2015 MINI Cooper
Family Code
MN9248
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT08MN9248
Zoro #
G200214945
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2015 MINI Cooper
Color
Kryptek Camo Mandrake With Black Sides
Family Code
MN9248

Description

Seat Covers in Neosupreme for 2010-2015 MINI Cooper - (R), RS9, 2-door Convertible, 50/50 Split Back, Solid Bottom, w/2 removable headrests

Ratings & reviews