Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102015 MINI Cooper, CSC2KT13MN9248
Mfr # CSC2KT13MN9248
Zoro # G800198850
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2015 MINI Cooper
Family Code
MN9248
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13MN9248
- Zoro #
- G800198850
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Altitude With Black Sides
- Seat Position
- Rear
- For Use With
- For 2010 To 2015 MINI Cooper
- Family Code
- MN9248
Description
Seat Covers in Neosupreme for 2010-2015 MINI Cooper - (R), RS9, 2-door Convertible, 50/50 Split Back, Solid Bottom, w/2 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.