Shop COVERKING

Seat Covers in Neosupreme for 20102015 Toyota Prius, CSC2A9TT7706

  • Mfr # CSC2A9TT7706

  • Zoro # G400114670


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2015 Toyota Prius
Family Code
TT7706
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2A9TT7706
Zoro #
G400114670
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
Seat Position
Rear
For Use With
For 2010 To 2015 Toyota Prius
Family Code
TT7706

Description

Seat Covers in Neosupreme for 2010-2015 Toyota Prius - (R), 60/40 split rear bench w/3 removable headrests, w/armrest, w/cupholder,REMOVE BOTTOM TO INSTALL

Ratings & reviews