Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102016 Cadillac SRX, CSC2KT13CD9245
- Mfr # CSC2KT13CD9245
- Zoro # G200124305
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2016 Cadillac SRX
Family Code
CD9245
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13CD9245
- Zoro #
- G200124305
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 2010 To 2016 Cadillac SRX
- Family Code
- CD9245
Description
Seat Covers in Neosupreme for 2010-2016 Cadillac SRX - (F), 50/50 bucket, w/adjustable headrest, w/side airbag, w/thigh support on driver seat, w/o DVD