Shop COVERKING

Seat Covers in Neosupreme for 20102016 Cadillac SRX, CSC2KT15CD9245

  • Mfr # CSC2KT15CD9245
  • Zoro # G100128632

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2016 Cadillac SRX
Family Code
CD9245
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT15CD9245
Zoro #
G100128632
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Neptune With Black Sides
For Use With
For 2010 To 2016 Cadillac SRX
Family Code
CD9245

Description

Seat Covers in Neosupreme for 2010-2016 Cadillac SRX - (F), 50/50 bucket, w/adjustable headrest, w/side airbag, w/thigh support on driver seat, w/o DVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews