Shop COVERKING

Seat Covers in Neosupreme for 20102016 Cadillac SRX, CSCPD38CD9245

  • Mfr # CSCPD38CD9245
  • Zoro # G300330217

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2016 Cadillac SRX
Family Code
CD9245
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCPD38CD9245
Zoro #
G300330217
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Front
For Use With
For 2010 To 2016 Cadillac SRX
Family Code
CD9245

Description

Seat Covers in Neosupreme for 2010-2016 Cadillac SRX - (F), 50/50 bucket, w/adjustable headrest, w/side airbag, w/thigh support on driver seat, w/o DVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.