Seat Covers in Neosupreme for 20102017 GMC Savana, CSC2A1GM9674
- Mfr # CSC2A1GM9674
- Zoro # G600103023
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2017 GMC Savana 1500/2500/3500
Family Code
GM9674
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1GM9674
- Zoro #
- G600103023
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2010 To 2017 GMC Savana 1500/2500/3500
- Family Code
- GM9674
Description
Seat Covers in Neosupreme for 2010-2017 GMC Savana 1500/2500/3500 - (R), Last Row, 50/50 Split Bench, w/2 seaters each bench seat, No Headrest, No Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.