Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102017 GMC Savana, CSC2MO07GM9674
Mfr # CSC2MO07GM9674
Zoro # G800165272
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2017 GMC Savana 1500/2500/3500
Family Code
GM9674
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO07GM9674
- Zoro #
- G800165272
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Shadow Grass Blades with Black Sides
- Seat Position
- Rear
- For Use With
- For 2010 To 2017 GMC Savana 1500/2500/3500
- Family Code
- GM9674
Description
Seat Covers in Neosupreme for 2010-2017 GMC Savana 1500/2500/3500 - (R), Last Row, 50/50 Split Bench, w/2 seaters each bench seat, No Headrest, No Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov