Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20102018 Chevrolet, CSCKT13CH10031
Mfr # CSCKT13CH10031
Zoro # G200247226
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2010 To 2018 Chevrolet Express 1500/2500/3500
Family Code
CH10031
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT13CH10031
- Zoro #
- G200247226
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Altitude Solid
- For Use With
- For 2010 To 2018 Chevrolet Express 1500/2500/3500
- Family Code
- CH10031
Description
Seat Covers in Neosupreme for 2010-2018 Chevrolet Express 1500/2500/3500 - (R), Last Row, 50/50 Split Bench, w/2 seaters each bench seat, No Headrest, No Armrest