Shop COVERKING

Seat Covers in Neosupreme for 20112011 Ford Fiesta, CSC2PD38FD9548

  • Mfr # CSC2PD38FD9548

  • Zoro # G200228348


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9548
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38FD9548
Zoro #
G200228348
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9548

Description

Seat Covers in Neosupreme for 2011-2011 Ford Fiesta - (F), SEL Model, 4drs, 50/50 bucket, w/removable headrest, w/side airbag, No Armrest

Ratings & reviews