Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112011 Ford Trk, CSC2A1FD8471
Mfr # CSC2A1FD8471
Zoro # G000119686
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8471
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1FD8471
- Zoro #
- G000119686
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Black
- Family Code
- FD8471
Description
Seat Covers in Neosupreme for 2011-2011 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPERCAB,60/40 split bottom, solid back, w/2 TALL removable hdrsts and 1 cntr hdrst, w/o armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov