Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112011 Honda Civic, CSC2KT08HD9387
Mfr # CSC2KT08HD9387
Zoro # G000195451
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2011 Honda Civic Sedan
Family Code
HD9387
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08HD9387
- Zoro #
- G000195451
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2011 To 2011 Honda Civic Sedan
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- HD9387
Description
Seat Covers in Neosupreme for 2011-2011 Honda Civic Sedan - (F), LX Model, 50/50 bucket, w/removable headrest, w/side airbag cut-out
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov