Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112011 Honda Civic, CSC2KT17HD9395
Mfr # CSC2KT17HD9395
Zoro # G700203982
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Honda Civic Coupe
Family Code
HD9395
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT17HD9395
- Zoro #
- G700203982
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Honda Civic Coupe
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- HD9395
Description
Seat Covers in Neosupreme for 2011-2011 Honda Civic Coupe - (R), DX Model, Solid Folding backrest, solid bottom, REQUIRES REMOVAL OF BOTTOM W/10mm WRENCH