Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112011 Honda Civic, CSC2MO08HD9388
- Mfr # CSC2MO08HD9388
- Zoro # G000164051
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Honda Civic Sedan
Family Code
HD9388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO08HD9388
- Zoro #
- G000164051
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Brush with Black Sides
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Honda Civic Sedan
- Family Code
- HD9388
Description
Seat Covers in Neosupreme for 2011-2011 Honda Civic Sedan - (R), LX Model, Solid Folding Bench, w/3 removable hdrsts, w/o armrest, 10mm socket to remove bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov