Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112011 Honda Civic, CSCKT14HD9390
Mfr # CSCKT14HD9390
Zoro # G900279695
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Honda Civic Sedan
Family Code
HD9390
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT14HD9390
- Zoro #
- G900279695
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Pontus Solid
- For Use With
- For 2011 To 2011 Honda Civic Sedan
- Family Code
- HD9390
Description
Seat Covers in Neosupreme for 2011-2011 Honda Civic Sedan - (R), EX Model, 60/40 split, w/3removable headrests, w/armrest, 10mm socket to remove bottom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov