Seat Covers in Neosupreme for 20112011 Kia Optima, CSC2A1KI9340
- Mfr # CSC2A1KI9340
- Zoro # G100087021
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Kia Optima
Family Code
KI9340
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1KI9340
- Zoro #
- G100087021
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2011 To 2011 Kia Optima
- Family Code
- KI9340
Description
Seat Covers in Neosupreme for 2011-2011 Kia Optima - (R), LX Model, Solid Bottom, 40/60 Split Back, w/2 remov hdrsts, w/built-in armrest, NOT FOR HYBRID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.