Shop COVERKING

Seat Covers in Neosupreme for 20112011 Kia Optima, CSC2MO08KI9341

  • Mfr # CSC2MO08KI9341
  • Zoro # G000173992

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Kia Optima
Family Code
KI9341
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO08KI9341
Zoro #
G000173992
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Mossy Oak Brush with Black Sides
For Use With
For 2011 To 2011 Kia Optima
Family Code
KI9341

Description

Seat Covers in Neosupreme for 2011-2011 Kia Optima - (R), SX Model, Solid Bottom, 40/60 Split Back, w/2 remov hdrsts, w/built-in armrest, NOT FOR HYBRID

Ratings & reviews