Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112011 Kia Optima, CSCRT05KI9341
Mfr # CSCRT05KI9341
Zoro # G400335914
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Kia Optima
Family Code
KI9341
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT05KI9341
- Zoro #
- G400335914
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree XTRA Solid
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Kia Optima
- Family Code
- KI9341
Description
Seat Covers in Neosupreme for 2011-2011 Kia Optima - (R), SX Model, Solid Bottom, 40/60 Split Back, w/2 remov hdrsts, w/built-in armrest, NOT FOR HYBRID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov