Shop COVERKING

Seat Covers in Neosupreme for 20112011 Mitsubishi, CSC2A5MB7805

  • Mfr # CSC2A5MB7805

  • Zoro # G300103293


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Mitsubishi Lancer
Family Code
MB7805
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A5MB7805
Zoro #
G300103293
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 2011 To 2011 Mitsubishi Lancer
Family Code
MB7805

Description

Seat Covers in Neosupreme for 2011-2011 Mitsubishi Lancer - (R), SEDAN, 60/40 back, solid bottm, w/3 remov hdrsts, w/armrst, w/cupholder, REMOVE BOTTM TO INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews