Shop COVERKING

Seat Covers in Neosupreme for 20112011 Mitsubishi, CSC2KT12MB9328

  • Mfr # CSC2KT12MB9328

  • Zoro # G100198048


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2011 Mitsubishi Lancer
Family Code
MB9328
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT12MB9328
Zoro #
G100198048
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2011 Mitsubishi Lancer
Color
Kryptek Camo Yeti With Black Sides
Family Code
MB9328

Description

Seat Covers in Neosupreme for 2011-2011 Mitsubishi Lancer - (F), Ralliart Model ONLY, 50/50 bucket, w/removable headrest, w/side airbag

Ratings & reviews