Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112011 Subaru, CSCRT05SU7171
Mfr # CSCRT05SU7171
Zoro # G400333316
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU7171
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT05SU7171
- Zoro #
- G400333316
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree XTRA Solid
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Subaru Impreza/OutbackSPORT/WRX Hatch
- Family Code
- SU7171
Description
Seat Covers in Neosupreme for 2011-2011 Subaru Impreza/OutbackSPORT/WRX Hatch - (R), 60/40 backrest, solid bottom, w/3 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov