Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112011 Subaru, CSCRT07SU9388
Mfr # CSCRT07SU9388
Zoro # G400336461
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Subaru Impreza/WRX Sedan
Family Code
SU9388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT07SU9388
- Zoro #
- G400336461
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree P Pink
- Seat Position
- Rear
- For Use With
- For 2011 To 2011 Subaru Impreza/WRX Sedan
- Family Code
- SU9388
Description
Seat Covers in Neosupreme for 2011-2011 Subaru Impreza/WRX Sedan - (R), 60/40 backrest, solid bottom, w/3 removable headrests, w/o armrest