Shop COVERKING

Seat Covers in Neosupreme for 20112011 Subaru, CSCRT08SU7162

  • Mfr # CSCRT08SU7162

  • Zoro # G500334176


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2011 Subaru Impreza/WRX Sedan
Family Code
SU7162
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT08SU7162
Zoro #
G500334176
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree Max-1
For Use With
For 2011 To 2011 Subaru Impreza/WRX Sedan
Family Code
SU7162

Description

Seat Covers in Neosupreme for 2011-2011 Subaru Impreza/WRX Sedan - (R), 60/40 backrest, solid bottom, w/3 removable headrests, w/armrest

Ratings & reviews