Shop COVERKING

Seat Covers in Neosupreme for 20112012 Ford Fusion, CSC2A3FD9583

  • Mfr # CSC2A3FD9583

  • Zoro # G200108275


product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9583
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A3FD9583
Zoro #
G200108275
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Gray with Black sides
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9583

Description

Seat Covers in Neosupreme for 2011-2012 Ford Fusion - (F), Sport Model, 50/50 bucket, w/removable hdrst, w/side airbag, w/fold-flat (90 degree) pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews