Shop COVERKING

Seat Covers in Neosupreme for 20112012 Ford Fusion, CSCKT13FD9580

  • Mfr # CSCKT13FD9580
  • Zoro # G500272997

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Family Code
FD9580
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT13FD9580
Zoro #
G500272997
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2012 Ford Fusion
Color
Kryptek Camo Altitude Solid
Family Code
FD9580

Description

Seat Covers in Neosupreme for 2011-2012 Ford Fusion - (F), S Model, 50/50 bucket, w/removable headrest, w/side airbag, w/fold-flat (90 degree) pass seat

Ratings & reviews