Shop COVERKING
See all product information
Create Account
Seat Covers in Neosupreme for 20112012 Ford Trk, CSCRT07FD8470
Mfr # CSCRT07FD8470
Zoro # G500332516
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2011 To 2012 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8470
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCRT07FD8470
- Zoro #
- G500332516
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2011 To 2012 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Camo Realtree P Pink
- Family Code
- FD8470
Description
Seat Covers in Neosupreme for 2011-2012 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CREW, 60/40 bottom & backrest, w/2 TALL removable headrests and 1 cntr hdrst, w/o armrest